Beli Bor Plong di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Plong Kulit Set
    Mulai

    Rp12.900

    KRISBOW Plong Kulit Set
    Deskripsi:
    Hollow Punch 2.5-10mm (9pcs) adalah alat yang digunakan untuk melubangi material seperti kayu, triplek, papan, softwood, Sheet Metal. Alat ini bekerja dengan cara dipukul menggunakan martil atau palu yang dipukul kepada punch sehingga membentuk lubang pada permukaan benda kerja. Alat ini terbuat dari material yang sangat kuat sehingga sangat awet dan tahan lama digunakan. Hollow Punch ini mempunyai ukuran 2.5-10mm. Hollow Punch sering digunakan di industri, pabrik atau bengkel.
  2. Wipro Betel Plong Set (Hollow Punch Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  3. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  4. Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    60%
    Mulai

    Rp85.900

    Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    atribut:
    • Material: Finished with carbon steel and electroless nickel plating.
    • Compatible drills: Impact drivers, electric mills and drill presses
  5. HASSTON PROHEX Tang Plong Kulit
    Mulai

    Rp80.900

    HASSTON PROHEX Tang Plong Kulit
    atribut:
    • Size (inch): 9.75
  6. Star-M Bamboo Drill Bit (Mata Bor Kayu)
    Mulai

    Rp199.900

    Star-M Bamboo Drill Bit (Mata Bor Kayu)
    Deskripsi:
    -Not only for drilling bamboo, but also acrylic, PVC, hard rubber, etc.-Since it is an acute angle type, it is possible to drill as much as you added force.-Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
    atribut:
    • Shank Diameter: 6.35mm
    • Total Length: 80mm
    • Groove Length: 40mm
    • Purpose of Use: Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
  7. Star-M Corrugated Sheet Drill Bit with Hexagon Shank (Mata Bor Atap)
    66%
    Mulai

    Rp72.900

    Star-M Corrugated Sheet Drill Bit with Hexagon Shank (Mata Bor Atap)
    atribut:
    • Material: Ordinary steel
    • Total Length (mm): 65
    • Groove Length (mm): 25
    • Purpose of Use: For installation of corrugated sheet hooks.
  8. Star-M Drill Bit Taper Point for Wood (Mata Bor Kayu)
    61%
    Mulai

    Rp77.900

    Star-M Drill Bit Taper Point for Wood (Mata Bor Kayu)
    atribut:
    • Material: Carbon steel (S55C)
    • Compatible drills: Impact drivers and electric drills
    • Purpose of Use: Work Material: Wood.
  9. UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp599.900

    UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)
    Deskripsi:
    -Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
  10. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  11. Star-M No.33 Screw Bit T-Bit Manual L=150mm (Bit Bor Kayu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp109.900

  12. Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)
    40%
    Mulai

    Rp50.900

    Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  13. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    75%
    Mulai

    Rp9.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  14. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  15. monotaro.id Hex Bolt SS 304 (Baut Hexagonal)
    Mulai

    Rp96.900

  16. Kenko Paper Hole Punch (Perforator)
    Rating:
    95% of 100
    (15)
    Mulai

    Rp14.900

  17. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
Daftar Harga Bor Plong Terbaru November 2026
KRISBOW Plong Kulit SetRp12.900
Wipro Betel Plong Set (Hollow Punch Set)Rp109.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)Rp85.900
HASSTON PROHEX Tang Plong KulitRp80.900
Star-M Bamboo Drill Bit (Mata Bor Kayu)Rp199.900
Star-M Corrugated Sheet Drill Bit with Hexagon Shank (Mata Bor Atap)Rp72.900
Star-M Drill Bit Taper Point for Wood (Mata Bor Kayu)Rp77.900
UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Rp599.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)